Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

#12X3/4 DRILL PT SCREW HEX ZN

214.12.34.1 - UNSPSC 31161528
7652012075961 25
#12X3/4 DRILL PT SCREW HEX ZN #12X3/4 DRILL PT SCREW HEX ZN
#12X3/4 DRILL PT SCREW HEX ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #12
Length 3/4 In
End Type #3
Material Steel
Finish Clear Zinc
Head Type Hex Washer
Head Width Across Flats 0.312 In
Washer Diameter 0.415 mm
Head Width Across Flats 0.312 In
Head Height 0.178 In
EAN 4099618802379

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.