THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

#14X1 1/4 DRILL PT SCREW HEX ZN

214.14.114.1 - UNSPSC 31161528
7652014125961 25
#14X1 1/4 DRILL PT SCREW HEX ZN #14X1 1/4 DRILL PT SCREW HEX ZN
#14X1 1/4 DRILL PT SCREW HEX ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #14
Length 1-1/4 In
End Type #3
Material Steel
Finish Clear Zinc
Head Type Hex Washer
Head Width Across Flats 0.375 In
Washer Diameter 0.500 mm
Head Width Across Flats 0.375 In
Head Height 0.221 In
EAN 4099618802409

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.