



300 pieces in stock at Vaughan, ON as of 12:10 PM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 12:10 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | #8 |
Length | 2 in |
End Type | #2 |
Material | Steel |
Finish | Clear Zinc |
Head Type | Hex Washer |
Head Width Across Flats | 1/4 in |
Washer Diameter | 0.335 mm |
Head Width Across Flats | 1/4 in |
Head Height | 0.128 mm |
EAN | 4061975977144 |
Product not yet rated.