Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

12-14 x 1-1/4 HWH #3 Point Self-Drilling JS1000

209.312.114 - UNSPSC 31161528
12-14 x 1-1/4 HWH #3 Point Self-Drilling JS1000 12-14 x 1-1/4 HWH #3 Point Self-Drilling JS1000
12-14 x 1-1/4 HWH #3 Point Self-Drilling JS1000

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
System of Measurement Standard
Diameter #12
Thread 14
Length 1-1/4 in
Material Carbon Steel
Finish JS1000
End Type #3
Head Type Hex Washer
Head Width Across Flats 5/16 in
Type Self-Drilling
Drilling Range 12 gauge - 4 gauge
Features Made in Canada

Features

Made in Canada
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test
JS1000 is completely non-toxic and approved by the FDA for use around food products
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly!
JS1000 is compatible with aluminum and other metals used in construction

Notices

More sizes available in OnDemand
Do not use a Impact Tool with this product

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.