12-14 x 2 HWH #3 Point Self-Drilling JS1000
209.312.2
- UNSPSC 31161528
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
System of Measurement | Standard |
Diameter | #12 |
Thread | 14 |
Length | 2 in |
Material | Carbon Steel |
Finish | JS1000 |
End Type | #3 |
Head Type | Hex Washer |
Head Width Across Flats | 5/16 in |
Type | Self-Drilling |
Drilling Range | 12 gauge - 4 gauge |
Features | Made in Canada |
Features
Made in Canada |
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test |
JS1000 is completely non-toxic and approved by the FDA for use around food products |
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly! |
JS1000 is compatible with aluminum and other metals used in construction |
Notices
More sizes available in OnDemand |
Do not use a Impact Tool with this product |
Review(s)
Product not yet rated.