FLOWFORM SCREW EXT TORX HD 6MMX20MM ALUM

050.6..20
0 Review(s)

The Flowform® screw is an innovative alternative to conventional methods of joining sheet metals together. The fastener is based on flow-drilling, a process for producing threaded or unthreaded holes in metal parts. The sharp pointed screw is spun at high RPMs. As the spinning tip comes into contact with the metal, heat is generated, making the material soft and malleable enough to be formed and perforated. The heated metal forms a deep, solid threaded bond around the screw.

UNSPSC: 31161504

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Diameter M6
Pitch 1 mm
Length 19.35 - 20.65 mm
Thread Length 12 mm
Material GMW25 110.91
Finish GMW14100 with top coat lubricant
Head Diameter 12.57 - 13.00 mm
Head Height 3.8 - 4.2 mm
Tip Diameter 4.3 - 4.5 mm
Salt Resistance 480 hrs. SSN according to DIN EN ISO 9227

Customers Also Viewed

Features

Heat treated 10.9
6 point Torx head
Polygonal body with an unthreaded sharp conical point
Based on Taptite 2000 ® – technology known as flow-drilling

Benefits & Advantage

Polygonal body increases holding strength while reducing material displacement
Can be installed with or without a punched or drilled hole
Easier to install
More economical than spot-welding
Does not require a c-frame or counter nut

Applications

When the assembler/technician has access to one side of the component only
5mm only - to replace existing 5mm Flowform ® screws or when replacing panels with existing un-stripped threaded holes that have been created from existing Flowform ® screws
6mm only - aluminum panels with existing threaded holes created by a Flowform ® screw but is now stripped, or the original Flowform ® screw has been pulled through/lost
GM Opel
Jaguar XK and X150
Lotus – aluminum chassis in the Proton
Volkswagen – for the cover of the entry step on the Cross Touran
ThyssenKrupp, for body panels on the Lamborghini
Fehrer Automotive and Alcoa – for body panels
Ford F-150 – 2015 models
GM Omega – Fall 2015

Notices

Acceptable RPM – 2500; preferred RPM – 5000
Maximum thickness of the aluminum sheets – 6.00mm
Drive Socket for Flowform ® Screw is 713.11310

Documents & Videos

You Might Also Like


Review(s)

Product not yet rated.