M6-1.0X16MM MC MACH SCR CHEESE SLOT 4.8 ZN
040.6..16
- UNSPSC 31161504
00406 16 961 50
00406 16 961 50
Delivery
In stock delivery from our warehouses.
M6-1.0X16MM MC MACH SCR CHEESE SLOT 4.8 ZN — 040.6..16
- M5-0.8X10MM MC MACH SCR CHEESE SLOT 4.8 ZN — 040.5..10
- M5-0.8X20MM MC MACH SCR CHEESE SLOT 4.8 ZN — 040.5..20
- M6-1.0X16MM MC MACH SCR CHEESE SLOT 4.8 ZN — 040.6..16
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M6 |
| Pitch | 1.0 mm |
| Length | 16 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 4.8 |
| Drive Type | Slotted |
| Head Type | Cheese |
| Head Diameter | 10 mm |
| Head Height | 3.9 mm |
| Slot Width | 1.6 mm |
| Slot Depth | 1.6 mm |
| Standards Met | DIN 84, ISO 1207 |
| EAN | 4066443305498 |
