LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

M4-0.7X12MM MC MACH SCR PAN PH 4.8 ZN DIN7985

046.4..12 - UNSPSC 31161504
00464 12 005 50
M4-0.7X12MM MC MACH SCR PAN PH 4.8 ZN DIN7985 M4-0.7X12MM MC MACH SCR PAN PH 4.8 ZN DIN7985
M4-0.7X12MM MC MACH SCR PAN PH 4.8 ZN DIN7985

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M4
Pitch 0.7 mm
Length 12 mm
Material Steel
Finish Clear Zinc
Class 4.8
Drive Type Phillips
Head Type Pan
Head Diameter 8 mm
Head Height 3.1 mm
Drive Size H2
Standards Met DIN 7985, ISO 7045
EAN 4050641050182

Customers Also Viewed

Is Often Bought With

You Might Also Like