M5-0.8X8MM MC MACH SCR PAN PH 18.8 SS
039.5..8
- UNSPSC 31161504
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | M5 |
Pitch | 0.8 mm |
Length | 8 mm |
Material | Stainless Steel |
Material Grade | A2 |
Drive Type | Phillips |
Head Type | Pan |
Head Diameter | 10 mm |
Head Height | 3.8 mm |
Drive Size | H2 |
Standards Met | DIN 7985, ISO 7045 |
Customers Also Viewed
Review(s)
Product not yet rated.