M6-1.0X20MM MC MACH SCR PAN PH 18.8 SS
039.6..20
- UNSPSC 31161504
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2000 pieces in stock at Vaughan, ON as of 1:24 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | M6 |
Pitch | 1.0 mm |
Length | 20 mm |
Material | Stainless Steel |
Material Grade | A2 |
Drive Type | Phillips |
Head Type | Pan |
Head Diameter | 12 mm |
Head Height | 4.6 mm |
Drive Size | H3 |
Standards Met | DIN 7985, ISO 7045 |
EAN | 4011231323345 |
Customers Also Viewed
Review(s)
Product not yet rated.