#10-24 X1-1/2 UNC MACH SCR FLT PH 18.8 SS
034.1024.1121
- UNSPSC 31161504
7111310150961 25
7111310150961 25
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| TPI | 24 |
| Length | 1-1/2 In |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Type | Flat |
| Drive Type | Phillips |
| Head Diameter | 0.385 In |
| Head Height | 0.116 in |
| Drive Size | 2 |
| EAN | 4099618891847 |
Customers Also Viewed
Review(s)
Product not yet rated.
