



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | #6 |
TPI | 32 |
Length | 1 In |
Material | Stainless Steel |
Material Grade | 18.8 |
Head Type | Flat |
Drive Type | Phillips |
Head Diameter | 0.279 In |
Head Height | 0.083 in |
Drive Size | 2 |
EAN | 4052713992147 |
Product not yet rated.