Happy Holidays: Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

#8-32 X1 UNC MACH SCR FLT PH 18.8 SS

034.832.1.1 - UNSPSC 31161504
7111308100961 25
#8-32 X1 UNC MACH SCR FLT PH 18.8 SS #8-32 X1 UNC MACH SCR FLT PH 18.8 SS
#8-32 X1 UNC MACH SCR FLT PH 18.8 SS
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #8
TPI 32
Length 1 In
Material Stainless Steel
Material Grade 18.8
Head Type Flat
Drive Type Phillips
Head Diameter 0.332 In
Head Height 0.1 in
Drive Size 2
EAN 4099618891908

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.