1/4-20 X1 UNC MACH SCR FLT PH 18.8 SS
034.14.1.1
- UNSPSC 31161504
7111314100961 25
7111314100961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| TPI | 20 |
| Length | 1 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Type | Flat |
| Drive Type | Phillips |
| Head Diameter | 0.507 In |
| Head Height | 0.153 in |
| Drive Size | #3 |
| EAN | 4099618891878 |
Customers Also Viewed
Review(s)
Product not yet rated.
