1/4-20X3/4 UNC MACH SCR FLT PH 316SS
034.1420.34S
- UNSPSC 31161504
7111614075961 200
7111614075961 200
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| TPI | 20 |
| Length | 3/4 in |
| Material | Stainless Steel |
| Material Grade | 316 |
| Head Type | Flat |
| Drive Type | Phillips |
| EAN | 4068362271977 |
