#10-24X1-1/2 UNC MACH SCR PAN RB/SL ZN
R637658895
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
300 pieces in stock at Vaughan, ON as of 9:56 PM. Directions. Call: (289) 474-5447
150 pieces in stock at Mississauga, ON as of 9:56 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| TPI | 24 |
| Length | 1-1/2 in |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Pan |
| Drive Type | Slotted/Square |
| Head Diameter | 0.347 in |
| Head Height | 0.13 in |
| Square Drive Size | 2 |
| EAN | 4052713992284 |
Notices
Customers Also Viewed
Review(s)
Product not yet rated.
