#10-24 X 3/4 UNC MACH SCR PAN PH 18.8 SS
035.10.34.1
- UNSPSC 31161504
7101310075961 25
7101310075961 25
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| TPI | 24 |
| Length | 3/4 In |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Type | Pan |
| Drive Type | Phillips |
| Head Diameter | 0.373 In |
| Head Height | 0.133 In in |
| Drive Size | #2 |
| EAN | 4099618891946 |
Notices
More sizes and finishes available in OnDemand
