FREE SHIPPING : For every order of $150 or more with the promo code PASSION

#10-24 X1/2 UNC MACH SCR PAN PH 18.8 SS

035.1024.12 - UNSPSC 31161504

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Diameter #10
TPI 24
Length 1/2 in
Material Stainless Steel
Material Grade 18.8
Head Type Pan
Drive Type Phillips
Head Diameter 0.373 in
Head Height 0.133 in
Drive Size 2

Customers Also Viewed

Notices

More sizes and finishes available in OnDemand

Is Often Bought With

You Might Also Like

Review(s)

2020-09-08
RIEN À REDIRE, BON PRODUIT

Questions & Answers

Be the first to ask a question.