#10-24X1 UNC MACH SCR PAN PH 316 SS
035.01024.1
- UNSPSC 31161504
7101610100961 100
7101610100961 100
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
600 pieces in stock at Vaughan, ON as of 2:42 PM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 2:42 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| TPI | 24 |
| Length | 1 in |
| Material | Stainless Steel |
| Material Grade | 316 |
| Head Type | Pan |
| Drive Type | Phillips |
| Head Diameter | 0.373 in |
| Head Height | 0.133 in |
| Drive Size | #2 |
| EAN | 4052713993335 |
Notices
More sizes and finishes available in OnDemand
Customers Also Viewed
Review(s)
2021-06-01
great for light duty jobs in our salty environment
