#10-32 X 3/4 UNF MACH SCR PAN PH 18.8 SS
035.1032.34
- UNSPSC 31161504
7101311075
7101311075
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
600 pieces in stock at Vaughan, ON as of 7:37 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 7:37 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| TPI | 32 |
| Length | 3/4 in |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Type | Pan |
| Drive Type | Phillips |
| Head Diameter | 0.373 in |
| Head Height | 0.133 in |
| Drive Size | #2 |
| EAN | 4052713992512 |
Notices
More sizes and finishes available in OnDemand
