#10-32 X1/2 UNF MACH SCR PAN PH 18.8 SS
035.1032.12.1
- UNSPSC 31161504
7101311050961 25
7101311050961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #10 |
| TPI | 32 |
| Length | 1/2 In |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Type | Pan |
| Drive Type | Phillips |
| Head Diameter | 0.373 In |
| Head Height | 0.133 In in |
| Drive Size | 2 |
| EAN | 4099618894282 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
