THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

1/4-20 X 2 UNC MACH SCR PAN PH 18.8 SS

035.14.2.1 - UNSPSC 31161504
7101314200961 25
1/4-20 X 2 UNC MACH SCR PAN PH 18.8 SS 1/4-20 X 2 UNC MACH SCR PAN PH 18.8 SS
1/4-20 X 2 UNC MACH SCR PAN PH 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/4 in
TPI 20
Length 2 In
Material Stainless Steel
Material Grade 18.8
Head Type Pan
Drive Type Phillips
Head Diameter 0.492 In
Head Height 0.175 In in
Drive Size #3
EAN 4099618894299

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.