Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

#12X1/2 SMS (TAPPING) SCREW HEX+W SL ZN

111.12.12 - UNSPSC 31161507
05083388 961 100
#12X1/2 SMS (TAPPING) SCREW HEX+W SL ZN #12X1/2 SMS (TAPPING) SCREW HEX+W SL ZN
#12X1/2 SMS (TAPPING) SCREW HEX+W SL ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter #12
Length 1/2 in
Material Steel
Finish Clear Zinc
Head Type Hex Washer
Drive Type Slotted
Head Width Across Flats 0.312 in
Washer Diameter 0.415 in
Head Height 0.178 in
Slot Width 0.062 in
EAN 4066443315190

Notices

More sizes available and finishes in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.