#12X1 SMS (TAPPING) SCREW HEX+W SL ZN
111.12.1.1
- UNSPSC 31161507
05083392 961 50
05083392 961 50
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | #12 |
| Length | 1 In |
| Material | Steel |
| Finish | Clear Zinc |
| Head Type | Hex Washer |
| Drive Type | Slotted |
| Head Width Across Flats | 0.312 In |
| Washer Diameter | 0.415 In |
| Head Height | 0.178 In |
| Slot Width | 0.062 In |
| EAN | 4099618802287 |
Notices
More sizes available and finishes in OnDemand
Customers Also Viewed
Review(s)
Product not yet rated.
