ASSY Plus CB CSK AW20 ZN M5x70
165.11570
- UNSPSC 31161508
Clearance
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 200 8 Pkg(s) Maximum Quantity:
Units/package: 200 8 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Brand | ASSY® PLUS |
Material | Steel |
Finish | Blue Zinc |
Head Type | Countersunk |
Head Detail | Milling Pockets |
Thread Type | Wood Screw Thread |
Thread Form | Single Thread |
Tip Shape | Drilling Tip |
Diameter (mm) | 5 mm |
Diameter (in) | #10 |
Length (mm) | 70 mm |
Length (in) | 2-3/4 in |
Thread Length (mm) | 38 mm |
Thread Length (in) | 1-1/2 in |
Head Diameter | 9.5 mm |
Drive Type | AW® 20 |
Review(s)
Product not yet rated.