Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

3/8-16X1 FT UNC BUTTON SOC CAP 18.8 SS

092.38.1S - UNSPSC 31161501
7094337100961 200
3/8-16X1 FT UNC BUTTON SOC CAP 18.8 SS 3/8-16X1 FT UNC BUTTON SOC CAP 18.8 SS
3/8-16X1 FT UNC BUTTON SOC CAP 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

3/8-16X1 FT UNC BUTTON SOC CAP 18.8 SS — 092.38.1S
  • #10-32X1/2 FT UNF BUTTON SOC CAP ALLOY BARE — 091.10.12
  • #10-24X1 FT UNC BUTTON SOC CAP ALLOY BARE — 092.10.1
  • #10-24X1/2 FT UNC BUTTON SOC CAP ALLOY BARE — 092.10.12
  • #10-24X1/4 FT UNC BUTTON SOC CAP 18.8 SS — 092.10.14S
  • #10-24X3/4 FT UNC BUTTON SOC CAP ALLOY BARE — 092.10.34
  • #10-24X3/8 FT UNC BUTTON SOC CAP ALLOY BARE — 092.10.38
  • 1/2-13X2 FT UNC BUTTON SOC CAP ALLOY BARE — 092.12.2
  • 1/4-20X1 FT UNC BUTTON SOC CAP ALLOY BARE — 092.14.1
  • 1/4-20X1 1/2 FT UNC BUTTON SOC CAP ALLOY BARE — 092.14.112
  • 1/4-20X1/2 FT UNC BUTTON SOC CAP ALLOY BARE — 092.14.12
  • 1/4-20X1 FT UNC BUTTON SOC CAP 18.8 SS — 092.14.1S
  • 1/4-20X3/4 FT UNC BUTTON SOC CAP ALLOY BARE — 092.14.34
  • 1/4-20X3/4 FT UNC BUTTON SOC CAP 18.8 SS — 092.14.34S
  • 3/8-16X1 FT UNC BUTTON SOC CAP ALLOY BARE — 092.38.1
  • 3/8-16X1 1/2 FT UNC BUTTON SOC CAP ALLOY BARE N/S — 092.38.112
  • 3/8-16X1 FT UNC BUTTON SOC CAP 18.8 SS — 092.38.1S
  • 3/8-16X3/4 FT UNC BUTTON SOC CAP ALLOY BARE — 092.38.34
  • 5/16-18X1 FT UNC BUTTON SOC CAP ALLOY BARE — 092.516.1
  • 5/16-18X1 1/2 FT UNC BUTTON SOC CAP ALLOY BARE N/S — 092.516.112
  • 5/16-18X1 FT UNC BUTTON SOC CAP 18.8 SS — 092.516.1S

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 3/8 In
Drive Size 7/32 In
Material Stainless Steel
Head Diameter 0.646 In
Head Height 0.192 In
Head Type Button
Length 1 In
EAN 4066443317170

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.