1/4-20X1 FT UNC FLAT SOC CAP SCR 18.8 SS
087.14.1S
- UNSPSC 31161518
7091314100961 100
7091314100961 100
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| Length | 1 in |
| TPI | 20 |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Head Type | Flat |
| Drive Type | Hex Socket |
| Head Diameter | 0.480 in |
| Head Height | 0.161 in |
| Max Thread Length | 1.50 in |
| Drive Size | 5/32 in |
| EAN | 4065233031395 |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
