Free Gift: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF).

5/16-18X1 1/2 FT UNC FLAT SOC CAP SCR ALLOY BARE

087.516.112 - UNSPSC 31161518
R637660781
5/16-18X1 1/2 FT UNC FLAT SOC CAP SCR ALLOY BARE 5/16-18X1 1/2 FT UNC FLAT SOC CAP SCR ALLOY BARE
5/16-18X1 1/2 FT UNC FLAT SOC CAP SCR ALLOY BARE

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5/16 in
Length 1-1/2 in
TPI 18
Material High Alloy Steel
Finish Bare
Head Type Flat
Drive Type Hex Socket
Head Diameter 0.600 in
Head Height 0.198 in
Max Thread Length 1.71 in
Drive Size 3/16 in

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.