
M14-2.0X30MM FT MC SOC CAP SCR A2 SS
094.14.30
- UNSPSC 31161501
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | M14 |
Length | 30 mm |
Pitch | 2 mm |
Thread Length | 30 mm |
Material | Stainless Steel |
Material Grade | A2 |
Thread Type | Fully Threaded |
Head Diameter | 21 mm |
Head Height | 14 mm |
Hex Drive Width | 12 mm |
Standards Met | DIN 912, ISO 4762 |
Features
Can be assembled with a nut or in a pre-tapped thread |
Applications
Equipment Manufacturing |
Construction Equipment |
Cranes |
Conveyor Systems |
Trucking Frames |
Transportation |
Wind |
MRO |
Review(s)
Product not yet rated.