
M4-0.7X20MM FT MC SOC CAP SCR A2 SS
094.4..20
- UNSPSC 31161501
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | M4 |
Length | 20 mm |
Pitch | 0.7 mm |
Thread Length | 20 mm |
Material | Stainless Steel |
Material Grade | A2 |
Thread Type | Partially Threaded |
Head Diameter | 7 mm |
Head Height | 4 mm |
Hex Drive Width | 3 mm |
Standards Met | DIN 912, ISO 4762 |
Features
Can be assembled with a nut or in a pre-tapped thread |
Applications
Equipment Manufacturing |
Construction Equipment |
Cranes |
Conveyor Systems |
Trucking Frames |
Transportation |
Wind |
MRO |
Review(s)
Product not yet rated.