



Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Diameter | M5 |
Length | 20 mm |
Pitch | 0.8 mm |
Thread Length | 20 mm |
Material | Stainless Steel |
Material Grade | A2 |
Thread Type | Fully Threaded |
Head Diameter | 8.5 mm |
Head Height | 5 mm |
Hex Drive Width | 4 mm |
Standards Met | DIN 912, ISO 4762 |
Can be assembled with a nut or in a pre-tapped thread |
Equipment Manufacturing |
Construction Equipment |
Cranes |
Conveyor Systems |
Trucking Frames |
Transportation |
Wind |
MRO |
Product not yet rated.