M5-0.8X6MM FT MC SOC CAP SCR A2 SS
094.5..6
- UNSPSC 31161501
00945 6 990
00945 6 990
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M5 |
| Length | 6 mm |
| Pitch | 0.8 mm |
| Thread Length | 6 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Thread Type | Full Thread |
| Head Diameter | 8.5 mm |
| Head Height | 5 mm |
| Hex Drive Width | 4 mm |
| Standards Met | DIN 912, ISO 4762 |
Features
| Can be assembled with a nut or in a pre-tapped thread |
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Review(s)
Product not yet rated.
