FREE GIFT: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF)

M6-1.0X30MM FT MC SOC CAP SCR A2 SS

094.6..30 - UNSPSC 31161518
R637660910
M6-1.0X30MM FT MC SOC CAP SCR A2 SS M6-1.0X30MM FT MC SOC CAP SCR A2 SS
M6-1.0X30MM FT MC SOC CAP SCR A2 SS

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M6
Length 30 mm
Pitch 1.0 mm
Thread Length 30 mm
Material Stainless Steel
Material Grade A2
Thread Type Full Thread
Head Diameter 10.0 mm
Head Height 6 mm
Hex Drive Width 5 mm
Standards Met DIN 912, ISO 4762

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-10
we use the product for fastening where a 6mm x 30 bolt is required,