3/8-16X3/4 UNC SOC CAP SCR ALLOY BARE
082.38.34
- UNSPSC 31161518
7062337075961 300
7062337075961 300
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
600 pieces in stock at Vaughan, ON as of 2:18 AM. Directions. Call: (289) 474-5447
1200 pieces in stock at Mississauga, ON as of 2:18 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3/8 in |
| TPI | 16 |
| Length | 3/4 in |
| Material | High Alloy Steel |
| Finish | Bare |
| Head Diameter | 0.556 in |
| Head Height | 0.373 in |
| Thread Length | 3/4 in |
| Thread Type | Full Thread |
| Drive Size | 5/16 in |
| EAN | 4066443310645 |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Notices
More sizes and finishes available in OnDemand
