5/16-18X1-1/4 UNC SOC CAP SCR ALLOY BARE
082.516.114.1
- UNSPSC 31161518
7062331125961 10
7062331125961 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5/16 In |
| TPI | 18 |
| Length | 1-1/4 In |
| Material | High Alloy Steel |
| Finish | Bare |
| Head Diameter | 0.463 In |
| Head Height | 0.309 In |
| Thread Length | 1-1/4 In |
| Thread Type | Full thread |
| Drive Size | 1/4 In |
| EAN | 4066443314315 |
Features
Can be assembled with a nut or in a pre-tapped thread
Applications
| Equipment Manufacturing |
| Construction Equipment |
| Cranes |
| Conveyor Systems |
| Trucking Frames |
| Transportation |
| Wind |
| MRO |
Notices
More sizes and finishes available in OnDemand
