LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

5/16-18X1/2 UNC SOC CAP SCR 316 SS

081.516.12 - UNSPSC 31161518
7064331050961 50
5/16-18X1/2 UNC SOC CAP SCR 316 SS 5/16-18X1/2 UNC SOC CAP SCR 316 SS
5/16-18X1/2 UNC SOC CAP SCR 316 SS

Delivery

No stock for delivery. -

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5/16 in
TPI 18
Length 1/2 in
Material Stainless Steel
Material Grade 18.8
Head Diameter 0.463 in
Head Height 0.309 in
Thread Length 1.71 in
Thread Type Full Thread
Drive Size 1/4 in
EAN 4066443326387

Features

Can be assembled with a nut or in a pre-tapped thread

Applications

Equipment Manufacturing
Construction Equipment
Cranes
Conveyor Systems
Trucking Frames
Transportation
Wind
MRO

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like