1/4-20X1/4 UNC SET SCR CUPPT 316 SS

256.14.14S - UNSPSC 31161611
S123461924
1/4-20X1/4 UNC SET SCR CUPPT 316 SS 1/4-20X1/4 UNC SET SCR CUPPT 316 SS
1/4-20X1/4 UNC SET SCR CUPPT 316 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/4 in
TPI 20
Length 1/4 in
Material Stainless steel
Finish Bare
Point Type Cup
Socket Depth 0.16 in
Drive Size 1/8 in

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.