M10-1.5X1 m THREADED ROD 4.8 ZN DIN 975
957.10
- UNSPSC 31161618
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | M10 |
Pitch | 1.5 mm |
Length | 1.0 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 4.8 |
Standards Met | DIN 975 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.