M6-1.0X1 m THREADED ROD 4.8 ZN DIN 975
957.6
- UNSPSC 31161618
09586 961
09586 961
Delivery
In stock delivery from our warehouses.
M6-1.0X1 m THREADED ROD 4.8 ZN DIN 975 — 957.6
- M10-1.5X1 m THREADED ROD 4.8 ZN DIN 975 — 957.10
- M12-1.75X1 m THREADED ROD 4.8 ZN DIN 975 — 957.12.1
- M6-1.0X1 m THREADED ROD 4.8 ZN DIN 975 — 957.6
- M8-1.25X1 m THREADED ROD 4.8 ZN DIN 975 — 957.8
- M8-1.25X1 m THREADED ROD 8.8 ZN DIN 976 — 957.8..1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
15 pieces in stock at Vaughan, ON as of 2:09 PM. Directions. Call: (289) 474-5447
20 pieces in stock at Mississauga, ON as of 2:09 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | M6 |
| Pitch | 1.0 mm |
| Length | 1.0 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 4.8 |
| Standards Met | DIN 975 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2018-10-04
Excellent price. Fast delivery, extremely reasonable delivery cost.
