M8-1.25X1 m THREADED ROD 8.8 ZN DIN 976
957.8..1
- UNSPSC 31161618
R637681238
R637681238
Clearance
Delivery
0 Review(s)
M8-1.25X1 m THREADED ROD 8.8 ZN DIN 976 — 957.8..1
- M10-1.5X1 m THREADED ROD 4.8 ZN DIN 975 — 957.10
- M12-1.75X1 m THREADED ROD 4.8 ZN DIN 975 — 957.12.1
- M6-1.0X1 m THREADED ROD 4.8 ZN DIN 975 — 957.6
- M8-1.25X1 m THREADED ROD 4.8 ZN DIN 975 — 957.8
- M8-1.25X1 m THREADED ROD 8.8 ZN DIN 976 — 957.8..1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M8 |
| Pitch | 1.25 mm |
| Length | 1.0 m |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 4.8 |
| Standards Met | DIN 975 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
