1/4-20X36 UNC THREADED ROD GR2 ZN
958.14
- UNSPSC 31161618
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 1/4 in |
TPI | 20 |
Length | 36 in |
Material | Mild Steel |
Finish | Clear Zinc |
Grade | 2 |
Review(s)
Product not yet rated.