THREADED ROD B7 YLZN 1-8x36 UNC
959.1
- UNSPSC 31161618
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 8:22 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 1 in |
TPI | 8 |
Length | 36 in |
Material | High Alloy Steel |
Finish | Yellow Zinc |
Grade | B7 |
Review(s)
Product not yet rated.