FENDER WSH DIN522 ZN M10.5x25x1.5mm
411.10.25
- UNSPSC 31161807
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M10 |
Finish | Clear Zinc |
Inner Diameter | 10.5 mm |
Outer Diameter | 25 mm |
Thickness | 1.5 mm |
Material | Steel |
Standards Met | DIN 522 |
EAN | 4011231361491 |
Review(s)
Product not yet rated.