FLAT WSH DIN125 ZINC HARD M10x20x2.0mm
402.10
- UNSPSC 31161807
Delivery
In stock for delivery.
IN-STORE
200 pieces in stock at Vaughan, ON as of 1:31 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | M10 |
Finish | Clear Zinc |
Inner Diameter | 10.5 mm |
Outer Diameter | 20 mm |
Thickness | 2.0 mm |
Material | Hardened Steel |
Standards Met | DIN 125 |
EAN | 4052713989673 |
Review(s)
2021-01-25
Great product