LARGE WSH DIN9021 ZN M16x50x3mm
416.16
- UNSPSC 31161807
041616 005 50
041616 005 50
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
250 pieces in stock at Vaughan, ON as of 3:30 PM. Directions. Call: (289) 474-5447
300 pieces in stock at Mississauga, ON as of 3:30 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | M16 |
| Inner Diameter | 17.0 mm |
| Outer Diameter | 50 mm |
| Thickness | 3.0 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Standards Met | DIN 9021 |
| EAN | 4045727954881 |
Review(s)
Product not yet rated.
