1/2X2X1/16 FENDER WSH GR5 ZN
412.12.2.1
- UNSPSC 31161807
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | 1/2 In |
| Outer Diameter | 2 In |
| Thickness | 1/16 In |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.
