FENDER WSH 18.8 SS 3/8x1-1/2x1/16
413.38.112
- UNSPSC 31161807
Delivery
In stock for delivery.
IN-STORE
900 pieces in stock at Vaughan, ON as of 12:58 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 3/8 in |
Outer Diameter | 1-1/2 in |
Thickness | 1/16 in |
Material | Stainless Steel |
Material Grade | 18.8 |
Grade | 5 |
EAN | 4061975977489 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2020-11-09
BON
2020-09-21
SS washer are quite good, prefer these, price a bit high.
***