#8X0.438X0.049 MACH SCR WASHER ZN
403.8.1
- UNSPSC 31161807
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | #8 in |
| Outer Diameter | 0.438 in |
| Thickness | 0.049 in |
| Material | Steel |
| Finish | Clear Zinc |
Customers Also Viewed
Review(s)
Product not yet rated.
