1-1/4X2-1/2X5/32 SAE STRUCT FLT WSHR F436 YZ
410.114
- UNSPSC 31161807
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 1-1/4 in |
Finish | Yellow Zinc |
Outer Diameter | 2-1/2 in |
Thickness | 3/20 in |
Material | Steel |
Grade | 8 |
Material Grade | F436 |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.