FLAT WSH 18.8 SS 1/2x1-1/16x3/32
426.012
- UNSPSC 31161807
Delivery
In stock for delivery.
IN-STORE
500 pieces in stock at Vaughan, ON as of 1:56 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Compatible Screw Size | 1/2 in |
Outer Diameter | 1-1/16 in |
Thickness | 3/32 in |
Material | Stainless Steel |
Material Grade | 18.8 |
EAN | 4061975977601 |
Notices
More sizes and finishes available in OnDemand
Review(s)
2020-09-01
good